£10.79
Ex VAT
£12.95
Inc VAT
64 Variations Available
Product Details
Product Specification
Maximize efficiency with T-Max® P turning inserts for external turning of large components. Achieve optimal results in various applications, enhancing productivity in your workspace.
Features and Benefits
• Elevate productivity through precision machining
• Ensure optimal results with a focus on large to medium-sized components
• Versatile applications, especially effective for general turning tasks
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MR |
Corner Radius | 1.1906 mm |
Cutting Direction | Neutral |
EAN | 7323225795852 |
ECLASS Code | 21010901 |
Insert Size | WN0804 |
Insert Style | WNMG |
ISO Category | K p |
Manufacturer Grade | 4415 |
MFR Part No. | 8021214 |
Shape | Trigon |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |