£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Glass shelves are a sleek and versatile addition to any space, seamlessly blending functionality with an aesthetic appeal. Crafted from tempered glass, these shelves offer a durable and resilient surface that can withstand the demands of everyday use. The transparency of glass shelves creates an illusion of openness and allows light to pass through, making them an excellent choice for maintaining a spacious and airy atmosphere in a room.
Features and Benefits
• Versatility: Complements various interior styles, including modern, minimalist, and traditional
• Adaptability: Clean lines and transparent nature suit different color schemes and decor themes
• Enhanced Design: Effortlessly enhances the overall design of a space
• Practicality: Provides functional storage without visually cluttering the area
• Unobtrusive Display: Transparent nature allows for an elegant and unobtrusive display of items
• Reflective Surface: Enhances visibility of displayed items, creating an elegant and sophisticated look
• Easy Installation: Straightforward installation, easily integrated into existing structures
• Adjustable: Can be arranged with adjustable brackets or supports to suit individual preferences
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Clear |
Length | 600mm |
Type | Shelves |
UNSPSC Code | 56131600 |