Energizer

E300116500 ECOADVANCED BATTERIES AA (PK-8)

SKU:

ENR9040375S

MPN:

AA P8 ADV

£13.79

Ex VAT

£16.55

Inc VAT

AVAILABLE TO ORDER

    Overview

    EcoAdvanced™ Alkaline long lasting Batteries are designed to get the most out of electronic goods.


    Features and Benefits
    • Resistant to leakage
    • Innovative design containing 4% recycled batteries for less impact on the planet
    • Long shelf life - holds power for up to 12 years in storage
    • Recyclable


    Typical Applications
    • Alarm systems
    • Digital Cameras
    • Radios
    • Remote controls
    • Torches


    Product Specification
    Battery Size
    AA
    Brand
    Energizer
    EAN
    7638900410358
    ECLASS Code
    27050101
    MFR Part No.
    ER41035
    Pack Quantity
    8
    Series
    EcoAdvanced™
    UNSPSC Code
    26111702
    Voltage
    1.5V
    Product Documents