SKU:
HTY2820009N
MPN:
BK5050A
£60.99
Ex VAT
£73.19
Inc VAT
5 Variations Available
Product Details
Product Specification
The upper 'tongues' of the section are inclined downward to facilitate easy insertion of cables. Supplied with adhesive strip and pre-drilled holes. White. Lengths of 500mm in packs of 10.
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | White |
Material | Polypropylene |
MFR Part No. | BK5050A |
Overall Height | 50mm |
Overall Length | 500m |
Overall Width | 50mm |
UNSPSC Code | 24141510 |