£83.99
Ex VAT
£100.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Snap" open the membrane in the base of the profile, push in the cable and lay the protector in place.
A Snap Fit product is perfect for securing any loose, straggling leads or cables in offices, shops or where ever the public is in potential danger of tripping and falling.
• Fire tested to BS 476 Part 7 Class 3.
• Halogen free in the event of fire.
• Low smoke, non toxic and low fume emission levels.
• Tested for non conductivity to BS903-C5, 500V.
• UV stabilised for extended outdoor life.
• Available in 9m Lengths.
Attribute | Value |
---|---|
Brand | Vulcascot |
Channel Height | 10mm |
Channel Width | 16mm |
Colour | Black Grey |
Connection Type | Snap |
EAN | 5060429030441 |
Material | Rubber |
MFR Part No. | 26400152 |
Number of Channels | 2 |
Overall Height | 13mm |
Overall Length | 9m |
Overall Width | 98mm |
Standards Met | BS476 Part 7 Class 3 BS903-C5 500V |
UNSPSC Code | 24141510 |