£5.29
Ex VAT
£6.35
Inc VAT
37 Variations Available
Product Details
Product Specification
• Durable construction ensures long-lasting performance even under heavy use
• Available in both black and neutral, allowing for versatile applications and easy colour coding
• Provides secure fastening, ideal for bundling and organising cables
• Simple, efficient, and quick to apply, saving time during installations
Attribute | Value |
---|---|
Brand | MasonMate |
Colour | Black |
EAN | 5050420063692 |
Length | 300mm |
Material | Polyamide |
MFR Part No. | 0946B48250 |
Pack Quantity | 100 |
UNSPSC Code | 39121703 |
Width | 4.8mm |