£169.00
Ex VAT
£202.80
Inc VAT
14 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Eaton |
Current Rating | 4.3A |
EAN | 4015081707928 |
Maximum Operating Temperature | 50°C |
MFR Part No. | 174330 |
Minimum Operating Temperature | -10°C |
Model Series | Eaton Moeller PowerXL |
Number of Poles | 2 |
Overall Depth | 45mm |
Overall Height | 231mm |
Overall Width | 169mm |
Power Rating | 0.75kW |
UNSPSC Code | 39121529 |
Voltage Rating | 230V ac |