noscriptEaton DE1-342D1FN-N20N VFD DE1 3~/3~480V 2.1 A 0.75 KW C/W FILTER DE1-342D1FN-N20N | Cromwell Tools

Eaton

DE1-342D1FN-N20N VFD DE1 3~/3~480V 2.1 A 0.75 KW C/W FILTER

SKU:

MLL2160032Q

MPN:

DE1-342D1FN-N20N

£327.00

Ex VAT

£392.40

Inc VAT

OUT OF STOCK

    Product Specification
    Attribute
    Value

    Brand

    Eaton

    Current Rating

    2.1A

    EAN

    4015081707966

    Maximum Operating Temperature

    50°C

    MFR Part No.

    174334

    Minimum Operating Temperature

    -10°C

    Model Series

    Eaton Moeller PowerXL

    Number of Poles

    3

    Overall Depth

    45mm

    Overall Height

    231mm

    Overall Width

    169mm

    Power Rating

    0.75kW

    UNSPSC Code

    39121529

    Voltage Rating

    400V ac