£199.00
Ex VAT
£238.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The RM22UA3 1-phase voltage control relays monitor the overvoltage or undervoltage events with or without memory and overvoltage and undervoltage events in window mode. They feature a sealable cover to help protect the settings, a dial pointer LED indicator for relay power ON status, a relay output status LED and a control status indicator LED. The RM22UA3 most common applications are protection of electronic or electromechanical devices against overvoltage and undervoltage; emergency power supply switching in abnormal conditions; DC motor overspeed control; monitoring of AC or DC supplies; battery and speed monitoring (with tacho-generator).
Attribute | Value |
---|---|
Brand | Schneider Electric |
Contact Configuration | DPDT |
Current Rating | 8A |
EAN | 3606480792236 |
Maximum Operating Temperature | 60°C |
Measurement Range | 0.05 to 5V ac/dc |
MFR Part No. | RM22UA31MR |
Minimum Operating Temperature | -20°C |
Monitoring Control | Voltage |
Mounting Type | DIN Rail |
Phase Sensitivity | Overvoltage and Undervoltage (window mode) Overvoltage or Undervoltage (with/without memory) |
Supply Voltage | 20.4 to 264V ac/dc |
Time Delay | 0.1 to 30s |
UNSPSC Code | 39121535 |