SKU:
MTH6930207J
MPN:
HJA80K-2B3/B14-0.75KW
£75.49
Ex VAT
£90.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
HJA Aluminium IE2 Motor - RAL. 7031 Blue Grey.
Aluminium frame motor with cast Iron end-shields and Flanges.
• High Quality IE2 Motor.
• IP55.
• Fitted with PTC Thermistors.
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant.
• Tropical winding's.
• Ambient Temperature -20°C to +40°C.
• Altitude up to 1000m.
• Continuous duty cycle.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Brand | Marathon Motors |
Colour | RAL 7031 - Blue Grey |
ECLASS Code | 27020000 |
Efficiency Rating | IE2 |
Flange Mount PCD | 100mm |
Foot Mounting (L x W) | 100 x 125mm |
Frame Size | 80K |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Aluminium |
MFR Part No. | HJA80K-2B3/B14-0.75kW |
Mounting Type | B3/B14A - Mult-mount |
Number of Poles | 2 |
Output | 0.75kW |
Shaft Length | 40mm |
Shaft Size | 19mm |
Speed at 50Hz | 2825rpm |
Supply Voltage | 230/400V 50Hz |
UNSPSC Code | 26101100 |
Weight | 10kg |