SKU:
MTH6931707G
MPN:
TCA80G04 B14A
£139.00
Ex VAT
£166.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Marathon TCA Cast Iron IE3 Motor - RAL 5014 Pigeon Blue
• Quality high efficiency IE3 Motor.
• Rugged and Reliable.
• IP55.
• Fitted with PTC Thermistors.
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant.
• Tropical winding's.
• Ambient Temperature -20°C to +40°C.
• Altitude up to 1000m.
• Continuous duty cycle.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Brand | Marathon Motors |
Colour | RAL 5014 - Pigeon Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE3 |
Flange Mount PCD | 100mm |
Foot Mounting (L x W) | N/Amm |
Frame Size | 80M |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Cast Iron |
MFR Part No. | TCA80G04 B14A |
Mounting Type | B14A - Flange Mounted ("C" Flange) |
Number of Poles | 4 |
Output | 0.75kW |
Shaft Length | 40mm |
Shaft Size | 19mm |
Speed at 50Hz | 1441rpm |
Supply Voltage | 230/400V 50Hz |
UNSPSC Code | 26101100 |
Weight | 23kg |