SKU:
MTH6930875E
MPN:
HJN355M-2 B35
£7419.00
Ex VAT
£8902.80
Inc VAT
25 Variations Available
Product Details
Product Specification
Product Documents
HJN Cast Iron IE2 Motor - RAL 7031 Blue Grey
• High Quality IE2 Motor.
• Rugged and Reliable.
• IP55
• Fitted with PTC Thermistors
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant
• Tropical winding's
• Ambient Temperature -20°C to +40°C
• Altitude up to 1000m
• Continuous duty cycle
Attribute | Value |
---|---|
Brand | Marathon Motors |
Colour | RAL 7031 - Blue Grey |
ECLASS Code | 27020000 |
Efficiency Rating | IE2 |
Flange Mount PCD | 740mm |
Foot Mounting (L x W) | 560 x 610mm |
Frame Size | 355M |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Cast Iron |
MFR Part No. | HJN355M-2 B35 |
Mounting Type | B3/B5 - Mult-mount |
Number of Poles | 2 |
Output | 250kW |
Shaft Length | 140mm |
Shaft Size | 75mm |
Speed at 50Hz | 2985rpm |
Supply Voltage | 400/690V 50Hz |
UNSPSC Code | 26101100 |
Weight | 1690kg |