SKU:
MTH6931215A
MPN:
HJN280S-6 B3
£1959.00
Ex VAT
£2350.80
Inc VAT
25 Variations Available
Product Details
Product Specification
HJN Cast Iron IE2 Motor - RAL 7031 Blue Grey
• High Quality IE2 Motor.
• Rugged and Reliable.
• IP55.
• Fitted with PTC Thermistors.
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant.
• Tropical winding's.
• Ambient Temperature -20°C to +40°C.
• Altitude up to 1000m.
• Continuous duty cycle.
Attribute | Value |
---|---|
Brand | Marathon Motors |
Colour | RAL 7031 - Blue Grey |
ECLASS Code | 27020000 |
Efficiency Rating | IE2 |
Flange Mount PCD | N/Amm |
Foot Mounting (L x W) | 368 x 457mm |
Frame Size | 280S |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Cast Iron |
MFR Part No. | HJN280S-6 B3 |
Mounting Type | B3 - Foot Mounted |
Number of Poles | 6 |
Output | 45kW |
Shaft Length | 140mm |
Shaft Size | 75mm |
Speed at 50Hz | 985rpm |
Supply Voltage | 400/690V 50Hz |
UNSPSC Code | 26101100 |
Weight | 555kg |