£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
USB Charging Module - K5837
Attribute | Value |
---|---|
Brand | MK Electric |
Current Rating | 13A |
MFR Part No. | K5837WHI |
Mounting | Clip |
Number of Gangs | 1 |
Number of Poles | 0 |
Overall Height | 56mm |
Overall Width | 96mm |
Rated Voltage | 2 x 5dcV ac |
Socket Type | British |
UNSPSC Code | 39121700 |