£9.19
Ex VAT
£11.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Non-insulated butt splices.
Features and Benefits:
-Provides a secure connection of wire and cable
Typical Applications:
-For joining cable together
Notes:
-Purity: >99.9%
-Coating: Electro Tin Plating to BS1872
-Material: High conductivity copper BS EN12449
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Silver |
ECLASS Code | 21059190 |
MFR Part No. | HCBS25 |
UNSPSC Code | 39121432 |