£97.49
Ex VAT
£116.99
Inc VAT
Product Details
Product Specification
Reset button in Smile enclosure, 1 x NO button, 1 x Blue LED, 1 x M12 5-pin male connector.
Attribute | Value |
---|---|
Base Diameter | 40mm |
Brand | ABB |
Current Rating | 2A |
EAN | 7350024459975 |
Head Diameter | 32mm |
MFR Part No. | 2TLA030053R0000 |
Mounting Type | Surface Mount |
Overall Depth | 52mm |
Overall Width | 40mm |
Reset Method | Push |
Style | E STOP |
UNSPSC Code | 39121545 |
Voltage Rating | 35 DCV |