ABB

Smile 12 EA 2TLA030050R0200 Tina Emergency Stop Button

SKU:

ABB2190001C

MPN:

2TLA030050R0200

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Friday, October 29th


    Overview

    Emergency stop button in Smile enclosure, Tina adaptation unit to DYNlink included, Status LED in button, 1 x M12 5-pin male connector and 1 x M12 5-pin female connector.

    Base Diameter
    40mm
    Brand
    ABB
    Current Rating
    2A
    ean
    7350024432152
    Head Diameter
    32mm
    MFR Part No.
    2TLA030050R0200
    Mounting Type
    Surface Mount
    Overall Depth
    52mm
    Overall Width
    40mm
    Reset Method
    Push
    Style
    E STOP
    Voltage Rating
    24 DCV