£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Product Documents
Easi-Reel CT1513 extension reel is high-quality and durable. The compact design allows for easy storage and protects the cable as it is wound off and back onto the drum.
Features and Benefits
• Built-in carry handle allows portability
• The winding function ensures easy tidying
• Flat base design keeps the reel upright to protect the sockets
• Thermal cut out prevents overloading
• 15m lead for ample extension
• 4 13A sockets for convenience
• High maximum load of 3120 watts
Standards
• BS EN 61242
Attribute | Value |
---|---|
Brand | SMJ |
Cable Length | 15m |
Current Rating | 13A |
EAN | 5060038161635 |
ECLASS Code | 27060402 |
MFR Part No. | CT1513 |
Number of Sockets | 4 |
Thermal Cut Out | Yes |
UNSPSC Code | 39121440 |
Voltage Rating | 240V |
Wattage | 3kW |