£10.41
Ex VAT
£12.49
Inc VAT
Product Details
Product Specification
Product Documents
These compact and convenient cable reels are a must-have for both domestic and industrial settings. Designed for safety and ease of use, these extension reels feature a Thermal Cut Out function with a maximum load of 3120 watts.
Features and Benefits
• Easy to wind up and fully portable
• Comfortable to hold when unwinding
• Suitable for indoor use
• Available in 4 and 10-metre lengths to suit the application
• Features 2/4 13A sockets for user convenience
• Thermal cut out safety feature prevents overloading and fire risks
Applications:
Ideal for indoor use
Notes:
-Maximum load 3120 watts
Attribute | Value |
---|---|
Brand | SMJ |
Cable Length | 4m |
Current Rating | 13A |
ECLASS Code | 27060402 |
MFR Part No. | CT0413 |
Number of Sockets | 2 |
RCD Protected | No |
Switched or Unswitched | No |
Thermal Cut Out | Yes |
UNSPSC Code | 39121440 |
Voltage Rating | 240V |
Wattage | 3kW |