£15.83
Ex VAT
£19.00
Inc VAT
Product Details
Product Specification
240V 5 meter mini cassette cable reel. With thermal overload protection and reset button.
Attribute | Value |
---|---|
Brand | Defender Power And Light |
Cable Length | 10m |
Current Rating | 13A |
EAN | 0806652161386 |
ECLASS Code | 27060402 |
MFR Part No. | E86535 |
Number of Sockets | 4 |
Series | Defender |
Switched or Unswitched | No |
Thermal Cut Out | Yes |
UNSPSC Code | 39121440 |