£17.89
Ex VAT
£21.47
Inc VAT
Product Details
Product Specification
240V 5 meter mini cassette cable reel. With thermal overload protection and reset button.
Attribute | Value |
---|---|
Brand | Defender Power And Light |
Cable Length | 5m |
Current Rating | 13A |
ECLASS Code | 27060402 |
MFR Part No. | E86560 |
Number of Sockets | 2 |
Series | Defender |
Switched or Unswitched | No |
Thermal Cut Out | Yes |
UNSPSC Code | 39121440 |