£22.49
Ex VAT
£26.99
Inc VAT
2 Variations Available
Product Details
Product Specification
This Mini-Pod Floodlight is made from top-grade components and wire to deliver reliable performance. industrial, heavy-duty use. Supplied with 500W halogen bulb and plug.
Replacement head units are available on request.
Features and Benefits
• Epoxy-coated finish prolongs service life
• Non-tipping frame
Typical Applications
• Industrial
• Heavy-duty
Contents
• 3m cable
• 500w halogen bulb
Attribute | Value |
---|---|
Body Colour | Black Yellow |
Brand | (Unbranded) |
Bulb Type | Halogen |
ECLASS Code | 27119002 |
Ingress Protection Rating (IP Rating) | IP44 |
MFR Part No. | 10920 |
Sensor Type | No Sensor |
UNSPSC Code | 39111611 |
Voltage | 240V ac |
Wattage | 500W |