£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
Plates are supplied with the MK Electric 3-pin safety shutter. Clean Earth switched power plates are identified with red rockers, unswitched with red sockets.
Attribute | Value |
---|---|
Brand | MK Electric |
Case Material | Pre-galvanised steel |
Colour | Grey |
MFR Part No. | CXP10735 |
Overall Depth | 38mm |
Overall Length | 174mm |
Overall Width | 96mm |
UNSPSC Code | 39121307 |