£39.49
Ex VAT
£47.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The De Luxe TL-D fluorescent tube offers you an excellent light source where a high colour recognition is needed. It makes colours appear rich, deep and enhanced in a more natural way to the conventional fluorescent tube, making it especially suited to applications in the medical, marketing and cosmetic industries.
Features and Benefits:
• Superior colour rendering which makes your products colours appear rich, deep, enhanced and more attractive as they do in daylight
• Clear and bright luminosity, especially vital in the medical profession where such scrutiny is vital such as first aid rooms, hospitals and dental surgeries
Attribute | Value |
---|---|
Additional Features | Dimmable |
Brand | Philips Lighting |
Bulb Fitting | G13 |
Colour Temperature | 6500°K |
Energy Class | B |
Finish/Colour | Cool Daylight |
Lifespan | 12000hr |
Lumens | 1150lm |
MFR Part No. | 871150088846425 |
Overall Diameter | 26mm |
Overall Length | 589.8mm |
Pack Quantity | 10PCE |
UNSPSC Code | 39101605 |
Wattage | 18W |