Eaton

RS63HWH 63AMP FUSE HOLDER FRONT CONNECTED WHITE 660V AC

SKU:

CBL2181014F

MPN:

RS63HWH

£38.49

Ex VAT

£46.19

Inc VAT

OUT OF STOCK

    Overview

    A high quality range of Industrial 690v fuse holders BS88 approved. Also usable for fuse-links TCP CEO L14-660.


    Product Specification
    Body Colour
    White
    Brand
    Eaton
    Connection Type
    Front
    EAN
    5027590507011
    Maximum Compatible Wire Size
    50mm²
    MFR Part No.
    RS63HWH
    Model Series
    Red Spot
    Number of Poles
    1
    Overall Depth
    75.4mm
    Overall Height
    109mm
    Overall Width
    34.9mm
    Rated Current
    63A
    Rated Voltage
    690V
    UNSPSC Code
    39121629
    Product Documents