£13.49
Ex VAT
£16.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
MKS2P standard models with built-in mechanical indicator. Plug-in terminals, 8 Pin.
Features and Benefits:
-Mechanical indicator allows checking of contact operation
-Same mounting and internal wiring as the previous Super MK Relays
Typical Applications:
-Can be used to replace previous Super MK Relays
Notes:
-All materials are RoHS compliant
Attribute | Value |
---|---|
Brand | Omron |
Coil Resistance | 8,960Ω |
Coil Voltage | 110V ac |
Contact Configuration | DPDT |
Current Rating | 10A |
EAN | 4547648413152 |
MFR Part No. | MKS2P DC110 |
Number of Pins | 8 |
Standards Met | RoHS compliant; UL and IEC (TÜV) certification |
UNSPSC Code | 39121515 |