£12.49
Ex VAT
£14.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Versatile, Multi-featured, Miniature Power Relay for Sequence Control and Power Switching Applications.
• DC Coil Voltage
• Rated Current: 5A
• Contact Form: 4PDT (4 Pole)
• Environment-friendly cadmium-free contacts.
• RoHS Complaint
Attribute | Value |
---|---|
Brand | Omron |
Coil Resistance | 165Ω |
Coil Voltage | 12 V dc |
Contact Configuration | 4PDT |
Current Rating | 5A |
EAN | 4536854363863 |
MFR Part No. | MY4IN-D2 12DC(S) |
Number of Pins | 14 |
Standards Met | VDE, UL, CSA, IMQ, CE |
UNSPSC Code | 39121515 |