SKU:
OMR2160116Y
MPN:
MKS3PI-5 110VAC
£25.49
Ex VAT
£30.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
MKS2PI-5 non-standard models with built-in mechanical indicator and lockable test button. Plug-in terminals, 11 Pin.
Features and Benefits:
-Mechanical indicator allows checking of contact operation
-Same mounting and internal wiring as the previous Super MK Relays
Typical Applications:
-Can be used to replace previous Super MK Relays
Notes:
-When Relays are mounted on the PF083A-E or PF113A-E, the maximum carrying current is 9A
-All materials are RoHS compliant
Attribute | Value |
---|---|
Brand | Omron |
Coil Resistance | 932Ω |
Coil Voltage | 110V ac |
Contact Configuration | 3PDT |
Current Rating | 10A |
EAN | 4547648414579 |
MFR Part No. | MKS3PI-5 AC110 |
Number of Pins | 11 |
Standards Met | RoHS compliant; UL and IEC (TÜV) certification |
UNSPSC Code | 39121515 |