£16.99
Ex VAT
£20.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
2P+E pin single socket industrial plugs with top conduit (M25) or rear cable entry, complete with blanking plug.
Features and Benefits:
-Ingress protected
-Ergonomic design, all corners are rounded to remove sharp edges
Typical Applications:
-Wiring applications
Notes:
-Earth hour position: 4
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | Yellow |
Current Rating | 32A |
Ingress Protection Rating (IP Rating) | IP44 |
MFR Part No. | YAE2BQWHI |
Overall Depth | 70mm |
Overall Height | 144mm |
Overall Width | 90mm |
Rated Voltage | 130V ac |
UNSPSC Code | 39121400 |