£3.19
Ex VAT
£3.83
Inc VAT
2 Variations Available
Product Details
Product Specification
A new addition to the GE lighting GU10 range, these lamps are highly energy efficient at 3w, 4.5w and 5w consumption, offering a great saving alternative to the standard 50w and 35w halogen bulbs. Marked as being A++ and A+ respectively, for that added piece of mind you're doing your bit for the environment. With an average lifetime of 12,000 hours, these are a terrific way to prolong periods without having to replace your lamps.
Features and Benefits:
• Up to 270 lumens for 3w and 390 lumens for 4.5w
• 12,000 hour life time giving it a competitive edge over standard bulbs
• Instant warm up time to illuminate your work area from the go
Notes:
• Not suitable for totally enclosed recessed fixtures
• Lamp should be cool before removal
• Ambient temperature of -20° C to 40°C
Attribute | Value |
---|---|
Beam Colour | Colour 827 |
Brand | GE Lighting |
Bulb Fitting | GU10 |
Colour Temperature | 2700°K |
EAN | 0064894585579 |
Energy Class | A+ |
Finish/Colour | White |
Lumens | 360lm |
MFR Part No. | 93067824 |
Shape | PAR |
UNSPSC Code | 39112102 |
Usage Time | 15000h |
Voltage | 220-240V |
Wattage | 4.5W |