£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
A LED flexible filament installed in nice decorative shapes to create an enjoyable atmosphere in restaurants, hotel receptions, design shops as well as in your living room.
Features:
•Gold
•Voltage: 220-240V
•2700°K
•Usage time: 15000 hours
•Application areas: Retail, hospitality and home
•A
Attribute | Value |
---|---|
Beam Colour | Colour 820 |
Brand | GE Lighting |
Bulb Fitting | B22 |
Colour Temperature | 2000°K |
EAN | 0064894585166 |
Energy Class | A |
Finish/Colour | Gold |
Lumens | 125lm |
MFR Part No. | 93078666 |
Shape | C35 |
UNSPSC Code | 39112102 |
Usage Time | 15000h |
Voltage | 220-240V |
Wattage | 3.5W |