noscriptEaton STD6 6AMP 240V AC INDUSTRIAL FUSE STD6 | Cromwell Tools

Eaton

STD6 6AMP 240V AC INDUSTRIAL FUSE

SKU:

CBL2181012C

MPN:

STD6

£2.59

Ex VAT

£3.11

Inc VAT

OUT OF STOCK

    Product Details

    A professional range of STD Industrial 240v fuses.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Eaton

    Current Rating

    6A

    EAN

    5027590512657

    MFR Part No.

    STD6

    Rated Breaking Capacity

    33kA @ 240V AC

    UNSPSC Code

    39121605

    Voltage Rating

    240V ac