£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Schneider Electric |
Capacity | 10KA |
Colour | White |
EAN | 3606480515316 |
MFR Part No. | A9F55206 |
Model Series | iC60H |
Number of Poles | 2 |
Overall Depth | 78.5mm |
Overall Height | 85mm |
Overall Width | 36mm |
Trip Characteristics | Type D |
UNSPSC Code | 39121603 |
Voltage | 440V ac |