Eaton

FAZ6-B20/1 MCB 20A C-TYPE SP 6KA

SKU:

MLL2160028V

MPN:

FAZ6-B20/1

£17.79

Ex VAT

£21.35

Inc VAT

OUT OF STOCK

    Overview

    This single pole C-type miniature circuit breaker from the EATON FAZ series is ideal for use where operational current peaks and other surges occur that must not lead to tripping.


    Product Specification
    Brand
    Eaton
    Capacity
    6
    Colour
    Grey
    Current Rating
    20A
    EAN
    4015082390235
    MFR Part No.
    239023
    Model Series
    FAZ
    Number of Poles
    1
    Overall Depth
    61.5mm
    Overall Height
    75.5mm
    Overall Length
    80mm
    Overall Width
    17.5mm
    Trip Characteristics
    C
    UNSPSC Code
    39121603
    Voltage
    230- 400V ac