£97.49
Ex VAT
£116.99
Inc VAT
32 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Eaton |
Contact Points | 3NO |
Current Rating | 40A |
EAN | 4015082777661 |
Maximum Operating Temperature | 60°C |
MFR Part No. | 277766 |
Minimum Operating Temperature | -25°C |
Motor Rating | 18,5KWA |
Mounting Type | Din Rail or screw mtg |
Overall Depth | 55mm |
Overall Height | 115mm |
Overall Width | 132.1mm |
UNSPSC Code | 39121520 |
Voltage Rating | 230-240, 50Hz/60HzV |