Eaton

EASY819-AC-RC Control Relay 100-240VAC 12DI 6DO With Display Clock

SKU:

MLL2160035E

MPN:

EASY819-AC-RC

£437.00

Ex VAT

£524.40

Inc VAT

OUT OF STOCK

    Overview

    Easy 500/700/800 Programmable Relays
    • EASY500 Series controls small applications with up to 12 I/O points
    • EASY700 Series controls medium-sized applications with 20 I/O points
    • EASY800 Series controls large-scale applications with 20 I/O points
    • Front panel programming


    Product Specification
    Brand
    Eaton
    EAN
    4015082562670
    Ingress Protection Rating (IP Rating)
    IP20
    MFR Part No.
    256267
    Model Series
    Easy800
    Overall Depth
    90mm
    Overall Height
    108mm
    Overall Width
    72mm
    Type of Input
    12x Digital
    Type of Output
    8x Digital
    UNSPSC Code
    32151700
    Voltage Rating
    100-240ACV