£599.00
Ex VAT
£718.80
Inc VAT
3 Variations Available
Product Details
Product Specification
FX3U CPU's are compatible with FX2N and FX3U ADP expansion modules and may be used as a replacement for FX2N PLC's.
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX3U4LC |
Model Series | FX3U |
Overall Depth | 85mm |
Overall Height | 90mm |
Overall Width | 90mm |
Type of Input | DC, Thermocouple |
UNSPSC Code | 32151700 |
Voltage Rating | 24V |