£229.00
Ex VAT
£274.80
Inc VAT
3 Variations Available
Product Details
Product Specification
FX3 series adaptors and interfaces.
Features:
-Backwards compatible with existing FX2N & FX3U expansion modules
-May be used as a replacement for FX2N PLC's
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX3UENETADP |
Model Series | FX3U |
Overall Depth | 81.5mm |
Overall Height | 90mm |
Overall Width | 23mm |
UNSPSC Code | 32151700 |
Voltage Rating | 5V |