£4.29
Ex VAT
£5.15
Inc VAT
12 Variations Available
Product Details
Product Specification
These pushbutton actuators with flush plate are part of the RMQ-Titan system of pilot devices from EATON.
Features:
Momentary action.
Flat design.
Titanium bezel.
IP67/IP69K protection.
Attribute | Value |
---|---|
Brand | Eaton |
Button Marking | Unmarked |
Cutout Diameter | 22mm |
EAN | 4015082165963 |
Head Colour | Green |
Head Type | Flush spring return |
Ingress Protection Rating (IP Rating) | IP67 |
MFR Part No. | 216596 |
Model Series | Titan |
Number of Positions | 1 |
Type of Actuation | flush spring return |
UNSPSC Code | 39121512 |