£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
Relay Socket for use with RUM Series Relays.
Clip-on and Screw Socket type, Din Rail or Panel mounted. Cylindrical Pins.
IP20 degree of protection. IEC 61984 Standard.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Rating | 10A |
EAN | 3389119403207 |
For Use With | RXM2.., RUMC3.. |
MFR Part No. | RUZC3M |
Mounting Type | DIN Rail, Panel |
Number of Pins | 11 |
Socket Type | Clip-on, Screw |
UNSPSC Code | 39121547 |