£19.99
Ex VAT
£23.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Suitable for flush boxes to BS 4662:2006 and surface boxes to BS 5733:2010
Attribute | Value |
---|---|
Brand | MK Electric |
Finish | Lustrous Black |
Material | Metal |
MFR Part No. | K14182LBK |
Number of Gangs | 2 |
Overall Height | 56mm |
Overall Length | 102 |
Overall Width | 96mm |
Type | Front plate |
UNSPSC Code | 39121700 |