£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Shaver/Toothbrush Supply Unit Dual Voltage 115/230v Output (220/240v 50/60Hz input). it meets BS EN 61558 making it safe for use in bathrooms.
Attribute | Value |
---|---|
Brand | MK Electric |
Current Rating | 0.2A |
EAN | 5017490328915 |
MFR Part No. | K701RPWHI |
Mounting | Screwed |
Number of Gangs | 2 |
Overall Depth | 44mm |
Overall Height | 146mm |
Overall Width | 86mm |
Rated Voltage | 230V ac |
Socket Type | British |
UNSPSC Code | 39121700 |