£5.79
Ex VAT
£6.95
Inc VAT
5 Variations Available
Product Details
Product Specification
45A cooker switch & socket is intended for kitchen use and allows for the isolation of hardwired cookers and an additional plug socket for use with other appliances
PPCK45NE features a neon indicator light
Suitable for internal use
BS 1363 socket:
Comes with wiring instructions
Fixings supplied
PPCNCK45 is unswitched and fused cooker control unit
White finish
Attribute | Value |
---|---|
Amperage Rating | 45 |
Brand | SMJ |
Colour | White |
Connection Type | Back |
MFR Part No. | PPSW45DGN |
Number of Gangs | 2 |
Overall Depth | 35mm |
Overall Width | 145mm |
Standards Met | BSEN60669 |
Style | Rocker |
Type | Surface |
UNSPSC Code | 39121700 |