£274.00
Ex VAT
£328.80
Inc VAT
Product Details
Product Specification
Product Documents
Knox door part for outward-opening door with hinges to the right. With the option for manual unlocking from the outside.
Attribute | Value |
---|---|
Brand | ABB |
Current Rating | 0.07A |
EAN | 7350024460674 |
Ingress Protection Rating (IP Rating) | IP65 |
Maximum Operating Temperature | 70°C |
MFR Part No. | 2TLA020105R5800 |
Minimum Operating Temperature | -40°C |
Model Series | Knox Safety Lock |
Terminal Type | Handle |
Type of Actuation | Lock/Unlock |
UNSPSC Code | 39121539 |
Voltage Rating | 24V ac |