SKU:
WDM2160021G
MPN:
1050160000
£2.99
Ex VAT
£3.59
Inc VAT
22 Variations Available
Product Details
Product Specification
Klippon Connect terminal blocks - WAP Series
The high reliability and variety of designs of these terminal blocks make planning easier and optimises operational safety. Klippon®Connect provides a proven response to a range of different requirements.
Attribute | Value |
---|---|
Brand | Weidmuller |
Colour | Orange |
EAN | 4008190887629 |
Material | Wemid |
MFR Part No. | 1050160000 |
Model Series | Klippon Connect |
Operating Temperature Range | -50 to 120°C |
Termination Method | Screw |
UNSPSC Code | 39121410 |