£4.29
Ex VAT
£5.15
Inc VAT
105 Variations Available
Product Details
Product Specification
Klippon Connect terminal blocks - WDU Series.
These test disconnect terminal blocks featuring spring and screw connection technology allowing you to create all the important converter circuits for measuring current, voltage and power in a safe and sophisticated way.
Attribute | Value |
---|---|
Brand | Weidmuller |
Colour | Dark Beige |
Compatible Wire Size Range | 10 to 26 AWG |
EAN | 4008190150617 |
Material | Wemid |
MFR Part No. | 1020100000 |
Model Series | Klippon Connect |
Number of Levels | 1 |
Operating Temperature Range | -60 to 130°C |
Termination Method | Screw |
UNSPSC Code | 39121410 |
Voltage Rating | 800V |