£34.49
Ex VAT
£41.39
Inc VAT
10 Variations Available
Product Details
Product Specification
Klippon Connect terminal blocks - WPE Series.
The high reliability and variety of designs of the terminal blocks with clamping yoke connections make planning easer and optimises operational safety. Klippon® Connect provides a proven response to a range of different requirements.
Attribute | Value |
---|---|
Brand | Weidmuller |
Colour | Green/Yellow |
Compatible Wire Size Range | 14 to 26 AWG |
EAN | 4008190170738 |
Material | Wemid |
MFR Part No. | 1016500000 |
Model Series | Klippon Connect |
Number of Levels | 1 |
Operating Temperature Range | -60 to 130°C |
Termination Method | Screw |
UNSPSC Code | 39121410 |
Voltage Rating | 800V |