£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Single or double coaxial outlet plate
1 or 2 gang options
Ideal for use with TV or FM/DAB aerial feeds
Fixings supplied
White finish
Attribute | Value |
---|---|
Brand | SMJ |
MFR Part No. | PPSKCODB |
Number of Gangs | 2 |
Overall Depth | 16mm |
Overall Height | 85mm |
Overall Length | 85 |
Overall Width | 85mm |
Type | TV/FM |
UNSPSC Code | 39121700 |