£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Raised screwed master and secondary telephone sockets
Incorporates 1 shuttered socket for additional safety
White finish
Attribute | Value |
---|---|
Brand | SMJ |
MFR Part No. | PPSKTELS |
Number of Gangs | 1 |
Overall Depth | 17mm |
Overall Height | 85mm |
Overall Length | 85 |
Overall Width | 85mm |
Type | Telephone |
UNSPSC Code | 39121700 |