£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Marked 'Press' to make or break. Fixing centres: 60.3mm. 86 x 86mm. BS EN 60669-1:1999. White.
Attribute | Value |
---|---|
Amperage Rating | 10 |
Brand | MK Electric |
Colour | White |
Connection Type | Back |
EAN | 5017490328571 |
MFR Part No. | K4878PWHI |
Number of Gangs | 1 |
Overall Length | 86 |
Overall Width | 86mm |
Standards Met | BS EN 60669-1:1999 |
Style | Switch |
Type | Flush |
UNSPSC Code | 39121700 |